Beli Backlight Led Tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp20.999.900

    FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    It is a great choice for basic residential and commercial electrical insulation testing. This rugged, compact tool fits in the palm of your hand. You can count on it to handle the most common tests at a most affordable price.
  2. Hioki Analog Insulation Tester
    55%
    Mulai

    Rp2.799.900

    Hioki Analog Insulation Tester
    atribut:
    • AC Voltage (V): 600
  3. Custom Analog Insulation Resistance Tester
    Mulai

    Rp9.199.900

    Custom Analog Insulation Resistance Tester
    Deskripsi:
    -A product for measuring ground voltage and ground resistance.-The ground voltage measurement function is compatible to both the precision measurement 3 wire type and the simple measurement 2 wire type.-Can select from measurement ranges of x1, x10, and x100.-Equipped with LED that allows you to check the correct installation status.-Equipped with backlight(scale plate light)that enables measurement in dark places.
    atribut:
    • Ground Voltage (V): 30
    • WxDxH (mm): 112x50x160
    • Container Protection Grade: IP4X
    • Ground Resistance (ohm): 12/120/1200
    • Power Supply: AA Dry Batteryx4 (sold separately)
  4. Hioki Insulation Tester
    Mulai

    Rp6.899.900

    Hioki Insulation Tester
    Deskripsi:
    5-Range, 50 to 1000V Digital Insulation Tester with Continuity Check Hioki insulation testers or megohmmeters have all-in-one design features including sturdy case and cable storage compartment.The Hioki IR4056 is a 5-range, 50V to 1000V digital insulation resistance tester with easy-to-use functions and features to shorten the uptime associated with field insulation testing.
  5. NOYAFA Cable Tester Multipurpose
    Mulai

    Rp3.799.900

    NOYAFA Cable Tester Multipurpose
    Deskripsi:
    Cable Tester Multi Purpose NF-388Cable Tester Multi Purpose NF-388 is a multipurpose network cable test & check the line instrument is the latest development of a more novel features of cable test and check the line instrument. The equipment consists of a main tester (NF-308), a receiver (NF-838-R) and the remote identifier(8pcs) .It has three mainly functions - line-tracking, line-alignment and Line state test, with a shortcut, accurate characteristics, communication lines, integrated wiring, line weak systems installation, maintenance, a useful tool set for engineering and technical personnel.Widely used in the telephone system, computer network and other metal wire lines and other fields.
    atribut:
    • Indicator: LCD 53x25mm with backlight
    • Tone Frequency (Hz): 225
    • Max. Working Current (mA): Less than 70
    • Tone Mode: 2 Tone adjustable
    • Battery Type: DC9.0V (NEDA 1604/6F22 DC9V) x1pc
    • Cable Map Indication: LCD ( #1 - #8 )
    • Compatible Connectors: RJ11, RJ45, BNC, USB
    • Dimensions (LxWxD) (mm): 185x80x32
    • Earphone Jack: 1
    • Function and Fault LCD Display: LCD display ( wiremap, Tone, short, , No adapter, Low battery )
    • LED illumination: 2
    • Max. Signal Voltage (V): 15
    • Maximum Distance of Cable Map (km): 1
    • Maximum Distance of Transmission (km): 2
    • Receiver Battery Type: DC9.0V (NEDA 1604/6F22 DC9V) x1pc
    • Receiver Dimensions (LxWxD) (mm): 218x46x29
    • Receiver Frequency (kHz): 225
    • Receiver Max. Working Current (mA): less than 70
    • Shielded Indication: LCD ( #9)
    • Voltage Protection (V): AC 60, DC 42
  6. Hioki Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp4.799.900

    Hioki Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
  7. Hioki High Voltage Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp37.999.900

    Hioki High Voltage Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Maximum 5kV Test Voltage - Up to 10 Teraohm of Insulated Resistance TestingHioki insulation resistance testers or megohmmeters feature all-in-one designs including built-in rugged cases and test lead storage compartments. The IR3455 is a 5-range, 250V to 5000V digital insulation resistance tester offering up to 10TΩ of insulated resistance testing. High performance features include bargraph, built-in memory, leak current and voltage testing, and DAR and PI calculation capabilities to help shorten work time associated with field insulation testing.
  8. KYORITSU Ground Resistance Tester
    Mulai

    Rp8.099.900

    KYORITSU Ground Resistance Tester
    Deskripsi:
    Accurate measurement is possible even in environments with large auxiliary ground resistance.
  9. KRISBOW Vibration Tester (Pengukur Getaran)
    Mulai

    Rp25.999.900

    KRISBOW Vibration Tester (Pengukur Getaran)
    atribut:
    • Transducer: 100 to 570
    • Measuring Range: 10 to 100
    • Display Screen: LCD, 320 x 200 pixels, with LED backlight
    • Life Battery: Work 20 hours continuously. Charging time 12 hours
    • Accuracy (mm): +/- 5%
    • Dimensions (mm): 171x78.5x28
    • Temperature Range (°С): 0 to 40
  10. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.799.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  11. FLUKE Multimeter Digital True-RMS (Multitester)
    Mulai

    Rp4.899.900

    FLUKE Multimeter Digital True-RMS (Multitester)
    Deskripsi:
    Compact true-rms meter for accurate electrical installation and troubleshootingThe Fluke 110 is a versatile multimeter for electrical measurements and troubleshooting. Trusted by residential and commercial electricians for troubleshooting and maintenance. The 110 is for professional use, where true-rms accuracy is needed.- True-rms ac voltage for accurate measurements on non-linear signals- Large white LED backlight to work in poorly lit areas- Resistance and continuity- Min/Max/Average to record signal fluctuations- CAT III 600 V safety rated
    atribut:
    • Safety Rated: IEC 61010-1, Pollution degree 2; IEC 61010-2-033, CAT III 600 V
    • Display: Digital: 6000 counts, updates 4/sec
    • Bar Graph: 33 segments, updates 32/sec
    • Temperature (°C): Operating : -10 to + 50; Storage : -40 to + 60
    • Battery Type: 9 volt Alkaline, IEC 6LR61
    • AC Millivolts Accuracy (%): 1.0 + 3 (dc, 45 Hz to 500 Hz); 2.0 + 3 (500 Hz to 1 kHz) (true-RMS)
    • AC Millivolts Range (mv): 600 (true-RMS)
    • AC Millivolts Resolution (mv): 0.1 (true-RMS)
    • AC Volts Accuracy (%): 1.0 + 3 (dc, 45 Hz to 500 Hz); 2.0 + 3 (500 Hz to 1 kHz) (true-RMS)
    • AC Volts Range (V): 6.000 - 600.0 (true-RMS)
    • AC Volts Resolution (V): 0.001-0.1 (true-RMS)
    • Battery Life (hour): 400 typical, without backlight
    • DC Millivolts Accuracy (%): 0.5 + 2
    • DC Millivolts Range (mv): 600
    • DC Millivolts Resolution (mv): 0.1
    • DC Volts Accuracy (%): 0.5 + 2
    • DC Volts Range (V): 6.000 - 600.0
    • DC Volts Resolution (V): 0.001-0.1
    • Maximum Voltage (V) : 600 (between any terminal and earth ground)
  12. KRISBOW Light Meter LED (Lux Meter)
    Mulai

    Rp2.499.900

    KRISBOW Light Meter LED (Lux Meter)
    atribut:
    • Resolution: 0.1 Lux or 0.01 Fc
    • Accuracy: ± 3% for LED/± 6% for other visible light
    • Source Selecting: Standard light/LED light
    • Angle Deviation from Cosine Characteristic: 30° ± 2%, 60° ± 6%, 80° ± 25%
    • Measuring Rate (time/s): 2.5
    • Cable Length of Light Sensor (cm): 107
    • Dimensions (Unit/Pack) (mm): 185x65x45/278x76x50
    • Light Sensor Dimensions (mm): 115x60x35
    • Measuring Range (Lux): 400, 4K, 40K, 400K Lux/40, 400, 4K, 40K
    • Operating Conditions: 5 to 40°C; 0 to 70 %RH
    • Power Supply: 9V battery
  13. FLUKE Digital HVAC Multimeter (Multitester)
    Mulai

    Rp8.099.900

    FLUKE Digital HVAC Multimeter (Multitester)
    Deskripsi:
    The Fluke 116 DMM provides the features you need to quickly troubleshoot HVAC equipmentThe Fluke 116 was specifically designed for HVAC professionals. It has everything you need to quickly troubleshoot problems with HVAC equipment and flame sensors, including a built-in thermometer to measure temperatures up to 400°C (752°F) and microamps to test flame sensors. The Fluke 116 also measures resistance, continuity, frequency, and capacitance. And the large white LED backlight makes it easy to see results even in poorly lit areas.Fluke 116 multimeters are independently tested for safe use in CAT III 600 V environments.Other useful features:- Measures resistance, continuity, frequency, and capacitance- Provides Min/Max/Average to record signal fluctuations- Comes with a holster with probe holders for easy storage- Features a compact ergonomic design for one-handed operation- Fits into optional ToolPak magnetic hanger for hands-free operation- CAT III 600 V safety rated
    atribut:
    • Safety Rated: IEC 61010-1: Pollution Degree 2; IEC 61010-2-033: CAT III 600V
    • Display: Digital: 6000 counts, updates 4/sec
    • Bar Graph: 33 segments, updates 32 per second
    • Operating Temperature (°C): -10 to +50
    • Storage Temperature (°C): -40 to +60
    • AC Current Range/Resolution (μA): 600.0 / 0.1
    • AC Millivolt Range/Resolution (mV): 600.0/0.1 (TrueRMS)
    • AC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1 (TrueRMS)
    • Battery Life (hour): 400 typical, without backlight
    • Battery Type: 9 volt Alkaline, IEC 6LR61
    • Continuity Range/Resolution (ohm): 600/1
    • DC Current Range/Resolution (μA): 600.0 / 0.1
    • DC Millivolt Range/Resolution (mV): 600.0/0.1
    • DC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1
    • Diode Test Range/Resolution (V): 2.00 / 0.001
    • Frequency Range/Resolution (Hz): 99.99Hz-50.00kHz / 0.1Hz-0.001Hz
    • Lo-Z Capacitance Range/Resolution (µF): 0.001 to 500
    • Maximum Voltage (V) : 600 (between any terminal and earth ground)
    • Size (mm): 167x84x46
    • Temperature Range/Resolution (Type-K Thermocouple) (°C): -40 to 400 (-40°F to 752°F) / 0.1 (0.2°F)
  14. FLUKE Electrical Multimeter (Multitester)
    Mulai

    Rp6.899.900

    FLUKE Electrical Multimeter (Multitester)
    Deskripsi:
    Fluke 114 digital multimeter is the ideal choice for go/no-go testingDesigned for easy one-handed operation, the compact Fluke 114 True RMS digital multimeter is the perfect troubleshooting tool for go/no go testing. Its AutoVolt capability automatically switches to measure AC or DC voltage, whichever is present. And you can use the LoZ function to identify so-called ghost voltage and prevent false readings.The Fluke 114 displays True-RMS voltage and current readings with 6000 count resolution, and tests frequency, continuity and resistance. A large white LED backlight aids work in poorly lit areas. And its easy-open battery access door makes battery changes easy.A great choice for everyday troubleshooting, the Fluke 114 Electrical Multimeter is CAT III 600 V safety rated and is a compact True-RMS meter.Fluke 114 multimeters are independently tested for safe use in CAT III 600V environmentsOther useful features:Features a compact ergonomic design for one-handed operationComes with an holster with probe holders for easy storageFeatures manual and automatic rangingSafety rates CAT III 600 VFits into optional ToolPak magnetic hanger for hands-free operation
    atribut:
    • Safety Rated: IEC 61010-1: Pollution Degree 2; IEC 61010-2-033: CAT III 600V
    • Display: Digital: 6000 counts, updates 4/sec
    • Bar Graph: 33 segments, updates 32 per second
    • Operating Temperature (°C): -10 to +50
    • Storage Temperature (°C): -40 to +60
    • AC Millivolt Range/Resolution (mV): 600.0/0.1 (TrueRMS)
    • AC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1 (TrueRMS)
    • Battery Life (hour): 400 typical, without backlight
    • Battery Type: 9 volt Alkaline, IEC 6LR61
    • Continuity Range/Resolution (ohm): 600/1
    • DC Millivolt Range/Resolution (mV): 600.0/0.1
    • DC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1
    • Maximum Voltage (V) : 600 (between any terminal and earth ground)
    • Size (mm): 167x84x46
  15. Extech Light Meter (Lux Meter)
    Mulai

    Rp3.599.900

    Extech Light Meter (Lux Meter)
    Deskripsi:
    LIGHT METER BACKLIT DISPLAY HD400 adalah alat yang digunakan untuk pengukuran intensitas cahaya dalam fotografi, penguku ran cahaya digunakan untuk menentukan pembukaan pada alat optik. Pada al at ini terdapat kecepatan film dan kecepatan rana alat ini akan menunjukkan f stop yang akan menunjukkan pembukaan yang netral. Beberapa teknik yang digunakan oleh lightmeter yaitu Spot metering, Average metering, Center weight metering, Matrix metering. Light meter ini mempunyai besar lux 400, 4000, 40k, 400kLux. Light meter sering digunakan di industri, pabrik, bengkel atau laboratorium .
  16. FLUKE Multimeter Digital (Multitester)
    Mulai

    Rp11.999.900

    FLUKE Multimeter Digital (Multitester)
    Deskripsi:
    -Equipped with functions that are required to troubleshoot or repair the HVAC(heating, ventilating, air conditioning)system.-Detection Method:True Effective Value Type (RMS).-Power supply:Laminated type 9V dry batteryx1 (accessory).-A large white LED backlight
    atribut:
    • DC Voltage: 600V
    • AC Voltage (V): 600
    • Resistance (MΩ): 40
    • Alternating Current (A): 400
    • Detection Method: True Effective Value Type (RMS)
    • Direct Current: 10A
    • Maximum Display: 6000 counts
    • WxDxH (mm): 85x46x167
  17. FLUKE Multimeter Digital (Multitester)
    Mulai

    Rp9.099.900

    FLUKE Multimeter Digital (Multitester)
    Deskripsi:
    -Excellent performance for general purpose electrical / electronic test requirements.- Easy operation, compact design, and ease of use make it ideal for quick verification and field service applications.- Displays voltage / current True-rms readings with 6000 count resolution, tests diode, frequency, continuity, capacitance, displays minimum / maximum / average readings and displays signal- Record the change.- Large white LED backlight helps you work in dim light.- Battery case lid is easy to open and battery replacement is easy
    atribut:
    • Resolution: (DC millivolt) 0.1mV, (DC voltage) 0.001 / 0.01 / 0.1V, (AC millivolt) 0.1mV, (AC volt) 0.001 / 0.01 / 0.1V, (continuity) 1 ohm, (ohm) 0.1 / 0.001k / 0.01 k / 0.1k 0.001M / 0.01M ohm, (diode test) 0.001V, (capacitance) 1n / 0.01micro / 0.1micro / 1microF,
    • Measurement Range: (DC millivolt) 600mV, (DC voltage) 6/60 / 600V, (AC millivolt) 600mV, (AC volt) 6/60 / 600V, (continuity) 600 ohm, (ohm) 600 / 6k / 60k / 600k / 6M / 40 M ohm, (diode test) 2 V, (capacitance) 1000 n / 10 micro / 100 micro / 9999 micro / 100 microF, (Lo-Z
    • Battery: 9V alkaline battery (NEDA 1604A / IEC 6LR61)
    • Dimensions (mm): 167x84x46
    • Display: Digital: 6000 counts, updated 4 times per second
    • Lifespan: 400 hours when backlight is off
    • Maximum Voltage (V) : 600
    • Operating/Storage Temperature (°C): -10 to + 50 / -40 to 60
    • Surge Suppression: IEC 61010-1 600V CAT III, 6 kV peak at pollution degree 2
    • Weight (g): 550
  18. Pro'sKit Pocket Autorange Multimeter (Multitester)
    Mulai

    Rp869.900

    Pro'sKit Pocket Autorange Multimeter (Multitester)
    Deskripsi:
    Auto RangeNon-contact ACV detectorLED flashlight
    atribut:
    • Dimensions (mm): 125x60x26
    • Power Source: 2 x 1.5V AAA battery (Not included)
    • ACV: 2V/20V/200V±(0.8%+3d), 600V±(1.0%+5d)
Daftar Harga Backlight Led Tester Terbaru November 2026
FLUKE Digital Insulation Tester (Pengukur Isolasi)Rp20.999.900
Hioki Analog Insulation TesterRp2.799.900
Custom Analog Insulation Resistance TesterRp9.199.900
Hioki Insulation TesterRp6.899.900
NOYAFA Cable Tester MultipurposeRp3.799.900
Hioki Digital Insulation Tester (Pengukur Isolasi)Rp4.799.900
Hioki High Voltage Insulation Tester (Pengukur Isolasi)Rp37.999.900
KYORITSU Ground Resistance TesterRp8.099.900
FLUKE Vibration Tester (Pengukur Getaran)Rp91.999.900
KRISBOW Vibration Tester (Pengukur Getaran)Rp25.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)